Baldor JL1307A Motor, Jet Pump, 0.75HP, 1PH, 1800RPM, 230/115VAC, 56J Frame

  • Mfr/Brand Name:

    Baldor
  • Mfr Number:

    JL1307A
  • Rexel Part Number:

    685473
  • UPC:

Motor, Jet Pump, 0.75 Horse Power, 1-Phase, 1800 RPM, 230/115 Volt AC, 56J Frame,

$ 308.17 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Baldor

Mfr Part # JL1307A

Rexel Part # 685473

UPC

UNSPSC 26101107

Family / Style JL

Horsepower 0.75

Mounting Shaft

Phase 1

Poles 4

Range 1800 RPM

Type Motor

Volts AC 230/115

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch