ABB Entrelec 0168 973.07 Terminal Block, Jumper Bar, 10P, 6mm Spacing, Type BJM6

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0168 973.07
  • Rexel Part Number:

    271152
  • UPC:

    662019961804

Assembled Jumper Bar without IP20 Protection. 10 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks.

$ 6.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0168 973.07

Rexel Part # 271152

UPC 662019961804

UNSPSC 39121426

Amps 32

Color Gray

Family / Style Entrelec

Poles 10

Type Jumper Bar

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch