Hoffman A1412NFSS Junction Box, NEMA 4X, Clamp Cover, Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1412NFSS
  • Rexel Part Number:

    17064
  • UPC:

    783510569600

Junction Box, NEMA 4X, Clamp Cover, Stainless Steel, 14 Inch x 12 Inch x 6 Inch

$ 803.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1412NFSS

Rexel Part # 17064

UPC 783510569600

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 6 in

Product Height 14 in

Product Width 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch