Hoffman A16H1606SS6LP Enclosure, NEMA 4X, Continuous Hinge With Clamps, 16" x 16" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16H1606SS6LP
  • Rexel Part Number:

    11559
  • UPC:

    783510835606

Junction Box, NEMA 4X, Continuous Hinge With Clamps, 16 Inch x 16 Inch x 6 Inch, Stainless Steel, Type: 316L

$ 1,527.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16H1606SS6LP

Rexel Part # 11559

UPC 783510835606

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 6 in

Product Height 16 in

Product Width 16 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch