Hoffman A30H3008SSLP Junction Box, NEMA 4X, Clamp Cover, 30" x 30" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30H3008SSLP
  • Rexel Part Number:

    62228
  • UPC:

    783510240400

Junction Box, Type 4x Clamp Cover, Size/Dims: 30" x 30" x 8", Material/finish: SS Type 304, Wall Mount

$ 2,555.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30H3008SSLP

Rexel Part # 62228

UPC 783510240400

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 8 in

Product Height 30 in

Product Width 30 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch