Hoffman A36H2410SS6LP Junction Box, NEMA 4X, Clamp Cover

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36H2410SS6LP
  • Rexel Part Number:

    325583
  • UPC:

    783510837303

Junction Box, Type 4x Clamp Cover, Size/Dims: 36.00x24.00x10.00, Wall Mount, Stainless Steel, Type: 316L

$ 3,241.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36H2410SS6LP

Rexel Part # 325583

UPC 783510837303

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 10 in

Product Height 36 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch