Hoffman A36H3016SSLP Enclosure, NEMA 4X, Continuous Hinge With Clamps, 36" x 30" x 16"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A36H3016SSLP
  • Rexel Part Number:

    65013
  • UPC:

    783510239107

Junction Box, NEMA 4X, Continuous Hinge With Clamps, 36 Inch x 30 Inch x 16 Inch, Stainless Steel

$ 3,601.49 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A36H3016SSLP

Rexel Part # 65013

UPC 783510239107

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 16 in

Product Height 36 in

Product Width 30 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch