Hoffman A6044NFSS Junction Box, NEMA 4X, Clamp Cover, Stainless Steel, 6" x 4" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A6044NFSS
  • Rexel Part Number:

    17445
  • UPC:

    783510569105

Junction Box, Type 4X Clamp Cover, Size/Dims: 6" x 4" x 4", Material/Finish: SS Type 304

$ 278.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A6044NFSS

Rexel Part # 17445

UPC 783510569105

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch