Hoffman A606NFSS Junction Box, NEMA 4X, Clamp Cover, Stainless Steel, 6" x 6" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A606NFSS
  • Rexel Part Number:

    17428
  • UPC:

    783510569204

Junction Box, Type 4X Clamp Cover, Size/Dims: 6" x 6" x 4", Material/Finish: SS Type 304

$ 317.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A606NFSS

Rexel Part # 17428

UPC 783510569204

UNSPSC 39121303

Color Metallic

Material Stainless Steel

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch