Hoffman A60H3616SS6LP Stainless Encl. 60.00x36.00x16

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60H3616SS6LP
  • Rexel Part Number:

    22944
  • UPC:

    783510837808

Enclosure, NEMA 4X, Continuous Hinge Cover, 60 Inch x 36 Inch x 16 Inch, Wall Mount, Stainless Steel, Type: 316L

$ 7,056.35 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60H3616SS6LP

Rexel Part # 22944

UPC 783510837808

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 16 in

Product Height 60 in

Product Width 36 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch