Hoffman A8064NFSS Junction Box, NEMA 4X, Clamp Cover, Stainless Steel, 8" x 6" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A8064NFSS
  • Rexel Part Number:

    17340
  • UPC:

    783510569303

Junction Box, Type 4X Clamp Cover, Size/Dims: 8" x 6" x 4", Material/Finish: SS Type 304

$ 366.43 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A8064NFSS

Rexel Part # 17340

UPC 783510569303

UNSPSC 39121303

Color Metallic

Material Stainless

Mounting Surface

Product Depth 4 in

Product Height 8 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch