Cooper B-Line 1084-4XSS6CHC Junction Box, NEMA 4X, Hinge Cover, Stainless Steel, 10" x 8" x 4"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    1084-4XSS6CHC
  • Rexel Part Number:

    616624
  • UPC:

    782051094800

Junction Box, NEMA 4X, Continuous Hinge Cover, Stainless Steel, 10 Inch x 8 Inch x 4 Inch

$ 839.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 1084-4XSS6CHC

Rexel Part # 616624

UPC 782051094800

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Surface

Product Depth 4 in

Product Height 10 in

Product Width 8 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch