Cooper B-Line 12106-4XSCHC Junction Box, NEMA 4X, Hinge Cover, SS

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    12106-4XSCHC
  • Rexel Part Number:

    360665
  • UPC:

    782051701982

Junction Box, NEMA 4X, Hinge Cover, Stainless Steel, 12 Inch x 10 Inch x 6 Inch

$ 923.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 12106-4XSCHC

Rexel Part # 360665

UPC 782051701982

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 10 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch