Cooper B-Line 12106-4XSS6CHC Enclosure; Type: JIC, NEMA 4X, Hinge Cover, 12 x 10 x 6", Stainless Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    12106-4XSS6CHC
  • Rexel Part Number:

    634754
  • UPC:

    78205109481

Enclosure; Type: JIC, NEMA 4X, Continuous Hinge Cover, 12 x 10 x 6 Inch, Stainless Steel

$ 1,175.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 12106-4XSS6CHC

Rexel Part # 634754

UPC 78205109481

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall Mount

Product Depth 6 in

Product Height 12 in

Product Width 10 in

Size 12 x 10 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch