Cooper B-Line 12126-4XSCHC Junction Box, NEMA 4X, Hinge Cover, Stainless Steel, 12" x 12" x 6"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    12126-4XSCHC
  • Rexel Part Number:

    279254
  • UPC:

    782051702583

Junction Box, NEMA 4X, Hinge Cover, Stainless Steel, 12 Inch x 12 Inch x 6 Inch

$ 1,039.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 12126-4XSCHC

Rexel Part # 279254

UPC 782051702583

UNSPSC 39121305

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch