Cooper B-Line 14126-4XSS6CHC CAW 14126-4XSS6CHC TYPE 4X

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    14126-4XSS6CHC
  • Rexel Part Number:

    634743
  • UPC:

    78205109483

CAW 14126-4XSS6CHC TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6

$ 1,435.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 14126-4XSS6CHC

Rexel Part # 634743

UPC 78205109483

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Surface

Product Depth 6 in

Product Height 14 in

Product Width 12 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch