Cooper B-Line 20168-4XS Junction Box, NEMA 4X, Hinge Cover, SS

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    20168-4XS
  • Rexel Part Number:

    250777
  • UPC:

    782051407181

Junction Box, NEMA 4X, Hinge Cover, Stainless Steel, 20 Inch x 6 Inch x 8 Inch

$ 2,023.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 20168-4XS

Rexel Part # 250777

UPC 782051407181

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Surface

Product Depth 8 in

Product Height 20 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch