Cooper B-Line 242412-4XS Enclosure; Type: JIC, NEMA 4X, Hinge Cover With Clamps, 24 x 24 x 12"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    242412-4XS
  • Rexel Part Number:

    452958
  • UPC:

    78205140752

Enclosure; Type: JIC, NEMA 4X, Hinge Cover With Clamps, 24 x 24 x 12 Inch, Stainless Steel

$ 3,127.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 242412-4XS

Rexel Part # 452958

UPC 78205140752

UNSPSC 39121324

IP/NEMA Rating 4X

Material Steel

Product Depth 12 in

Product Height 24 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch