Cooper B-Line 302412-4 Junction Box, NEMA 4X, Hinge Cover, SS

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    302412-4
  • Rexel Part Number:

    233460
  • UPC:

    782051812602

Junction Box, NEMA 4X, Hinge Cover, Stainless Steel, 30 Inch x 24 Inch x 12 Inch

$ 1,421.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 302412-4

Rexel Part # 233460

UPC 782051812602

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 12 in

Product Height 30 in

Product Width 24 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch