Cooper B-Line 36248-4XS Junction Box, NEMA 4X, Hinge Cover, SS

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    36248-4XS
  • Rexel Part Number:

    403322
  • UPC:

    782051870343

Junction Box, NEMA 4X, Hinge Cover, Stainless Steel, 36 Inch x 24 Inch x 8 Inch

$ 3,429.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 36248-4XS

Rexel Part # 403322

UPC 782051870343

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Surface

Product Depth 8 in

Product Height 36 in

Product Width 24 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch