Cooper B-Line 863.5-4CHC Junction Box, NEMA 4X, Hinge Cover, SS

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    863.5-4CHC
  • Rexel Part Number:

    251385
  • UPC:

    782051740301

Junction Box, NEMA 4X, Hinge Cover, Stainless Steel, 8 Inch x 6 Inch x 3.5 Inch

$ 181.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 863.5-4CHC

Rexel Part # 251385

UPC 782051740301

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Surface

Product Depth 3.5 in

Product Height 8 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch