Hubbell - Wiegmann BN4060604CHSS JIC Continuous Hinge Enclosure, 6" x 6" x 4", NEMA 4X, Stainless Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    BN4060604CHSS
  • Rexel Part Number:

    272156
  • UPC:

    78672537855

JIC Continuous Hinge Enclosure, 6 Inch x 6 Inch x 4 Inch, NEMA 4X, Stainless Steel

$ 236.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # BN4060604CHSS

Rexel Part # 272156

UPC 78672537855

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Size 6 x 6 x 4 in

Type JIC Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch