Hubbell - Electrical BN4080604CHSS JIC Continuous Hinge Enclosure, 8" x 6" x 4", NEMA 4X, Stainless Steel

Junction Box, NEMA 4X, Hinge Cover, 8 Inch x 6 Inch x 4 Inch, Stainless Steel

$ 452.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Electrical

Mfr Part # BN4080604CHSS

Rexel Part # 153437

UPC

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 4 in

Product Height 8 in

Product Width 6 in

Type JIC Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch