Hubbell - Wiegmann BN4121006CHSS JIC Continuous Hinge Enclosure, 12" x 10" x 6", NEMA 4X, Stainless Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    BN4121006CHSS
  • Rexel Part Number:

    272424
  • UPC:

    78672537870

JIC Continuous Hinge Enclosure, 12 Inch x 10 Inch x 6 Inch, NEMA 4X, Stainless Steel

$ 429.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # BN4121006CHSS

Rexel Part # 272424

UPC 78672537870

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Product Depth 6 in

Product Height 12 in

Product Width 10 in

Size 12 x 10 x 6 in

Type JIC Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch