Hoffman A12106CHNFSS6 Junction Box, Nema 4X, Continuous Hinge With Clamps, 12" x 10" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12106CHNFSS6
  • Rexel Part Number:

    11745
  • UPC:

    783510834302

Junction Box, NEMA 4X, Continuous Hinge With Clamps, 12 Inch x 10 Inch x 6 Inch, Stainless Steel, Type: 316L

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12106CHNFSS6

Rexel Part # 11745

UPC 783510834302

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch