Hoffman A1212CHNFSS6 Enclosure, NEMA 4X, Hinge Cover With Clamps, Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1212CHNFSS6
  • Rexel Part Number:

    79553
  • UPC:

    783510834401

Junction Box, Type 4X, Hinged Cover, Size/Dims: 12.00x12.00x6.00, Material/Finish: SS Type 316L.

$ 949.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1212CHNFSS6

Rexel Part # 79553

UPC 783510834401

UNSPSC 39121303

Color Metallic

Material Stainless

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch