Hoffman A1412CHNFSS6 Junction Box, NEMA 4X, Hinged, Stainless Steel, 14" x 12" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1412CHNFSS6
  • Rexel Part Number:

    11718
  • UPC:

    783510834500

Junction Box, Type 4X, Hinged Cover, Size/Dims: 14.00x12.00x6.00, Material/Finish: SS Type 304.

$ 1,040.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1412CHNFSS6

Rexel Part # 11718

UPC 783510834500

UNSPSC 39121303

Color Metallic

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Surface

Product Depth 6 in

Product Height 14 in

Product Width 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch