Hoffman A16H2006SSLP Enclosure, NEMA 4X, Continuous Hinge with Clamps, 16" x 20" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16H2006SSLP
  • Rexel Part Number:

    3357
  • UPC:

    783510290504

Junction Box, NEMA 4X, Continuous Hinge With Clamps, Wall Mount, 16 Inch x 20 Inch x 6 Inch, Stainless Steel

$ 1,381.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16H2006SSLP

Rexel Part # 3357

UPC 783510290504

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 6 in

Product Height 16 in

Product Width 20 in

Type Enclsoure

Place your Will Call order by clicking the cart button next to the appropriate Branch