Hoffman A30H2008SSLP Enclosure, NEMA 4X, Continuous Hinge With Clamps, 30" x 20" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30H2008SSLP
  • Rexel Part Number:

    51094
  • UPC:

    783510238803

Junction Box, NEMA 4X, Continuous Hinge With Clamps, Wall Mount, 30 Inch x 20 Inch x 8 Inch, Stainless Steel

$ 2,030.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30H2008SSLP

Rexel Part # 51094

UPC 783510238803

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 8 in

Product Height 30 in

Product Width 20 in

Type Enclsoure

Place your Will Call order by clicking the cart button next to the appropriate Branch