Hoffman A48H3616SSLP Enclosure, NEMA 4X, Continuous Hinge With Clamps

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A48H3616SSLP
  • Rexel Part Number:

    65000
  • UPC:

    783510239206

Junction Box, NEMA 4X, Continuous Hinge With Clamps, Wall Mount, 48 Inch x 36 Inch x 16 Inch, Stainless Steel

$ 4,898.86 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A48H3616SSLP

Rexel Part # 65000

UPC 783510239206

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 16 in

Product Height 48 in

Product Width 36 in

Type Enclsoure

Place your Will Call order by clicking the cart button next to the appropriate Branch