Hoffman A6044CHNFSS Junction Box, NEMA 4X, Hinged, Stainless Steel, 6" x 4" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A6044CHNFSS
  • Rexel Part Number:

    26251
  • UPC:

    783510564506

Junction Box, Type 4X, Hinged Cover, Size/Dims: 6" x 4" x 4", Material/Finish: SS Type 304

$ 321.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A6044CHNFSS

Rexel Part # 26251

UPC 783510564506

UNSPSC 39121303

Color Metallic

Material Stainless

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 4 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch