Hoffman A60H3612SSLP Enclosure, NEMA 4X, Continuous Hinge with Clamps, 60" x 36" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60H3612SSLP
  • Rexel Part Number:

    91778
  • UPC:

    783510242305

Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 60 Inch x 36 Inch x 12 Inch, Stainless Steel

$ 5,232.70 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60H3612SSLP

Rexel Part # 91778

UPC 783510242305

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Surface

Product Depth 12 in

Product Height 60 in

Product Width 36 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch