Hoffman A60H3612SSLP3PT Enclosure, NEMA 4X, Hinge Cover, SS, 60" x 36" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60H3612SSLP3PT
  • Rexel Part Number:

    59817
  • UPC:

    783510143251

Junction Box, NEMA 4X, Hinge Cover, Three Point Latch, Stainless Steel, 60 Inch x 36 Inch x 12 Inch

$ 5,511.55 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60H3612SSLP3PT

Rexel Part # 59817

UPC 783510143251

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Surface

Product Depth 12 in

Product Height 60 in

Product Width 36 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch