Hoffman A8064CHNFSS Junction Box, NEMA 4X, Hinged Cover, Stainless Steel, 8" x 6" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A8064CHNFSS
  • Rexel Part Number:

    30299
  • UPC:

    783510562700

Junction Box, Type 4X, Hinged Cover, Size/Dims: 8" x 6" x 4", Material/Finish: SS Type 304

$ 341.62 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A8064CHNFSS

Rexel Part # 30299

UPC 783510562700

UNSPSC 39121303

Color Metallic

Material Stainless Steel

Mounting Surface

Product Depth 4 in

Product Height 8 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch