Hoffman CSD36248SS Enclosure, NEMA 4X, Hinge Cover, 36" x 24" x 8", Quarter Turn Latch

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    CSD36248SS
  • Rexel Part Number:

    20641
  • UPC:

    783510784607

Junction Box, NEMA 4X, Hinge Cover, 36 Inch x 24 Inch x 8 Inch, Quarter Turn Latch, Stainless Steel

$ 2,285.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # CSD36248SS

Rexel Part # 20641

UPC 783510784607

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 8 in

Product Height 36 in

Product Width 24 in

Type Enclsoure

Place your Will Call order by clicking the cart button next to the appropriate Branch