Hoffman WS302412SS Enclosure, NEMA 4X, Hinge Cover, Quarter Turn Latch

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    WS302412SS
  • Rexel Part Number:

    33938
  • UPC:

    783510130947

Junction Box, NEMA 4X, Hinge Cover, 30 Inch x 24 Inch x 12 Inch, Quarter Turn Latch, Stainless Steel

$ 2,632.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # WS302412SS

Rexel Part # 33938

UPC 783510130947

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Surface

Product Depth 12 in

Product Height 30 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch