Hoffman WS60HS3716SS Enclosure, NEMA 4X, Hinge Cover,

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    WS60HS3716SS
  • Rexel Part Number:

    50593
  • UPC:

    783510136444

Junction Box, NEMA 4X, Hinge Cover, 60 Inch x 37 Inch x 16 Inch, Stainless Steel

$ 8,398.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # WS60HS3716SS

Rexel Part # 50593

UPC 783510136444

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Surface

Product Depth 16 in

Product Height 60 in

Product Width 37 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch