Rittal JB121206H4 Junction Box, NEMA 4X, Hinge Cover, Stainless Steel, 12" x 12" x 6"

  • Mfr/Brand Name:

    Rittal
  • Mfr Number:

    JB121206H4
  • Rexel Part Number:

    274494
  • UPC:

    63988983284

Junction Box, NEMA 4X, Hinge Cover, Stainless Steel, 12 Inch x 12 Inch x 6 Inch

$ 285.74 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Rittal

Mfr Part # JB121206H4

Rexel Part # 274494

UPC 63988983284

UNSPSC 39121302

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Size 12 x 12 x 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch