Rittal JBMP1212 Mounting Plate Attachment, Hardware Included, Steel/Zinc Plated

  • Mfr/Brand Name:

    Rittal
  • Mfr Number:

    JBMP1212
  • Rexel Part Number:

    274569
  • UPC:

    63988983318

Mounting Plate Attachment For Jucntion Box, Hardware Included, Steel/Zinc Plated

$ 12.50 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Rittal

Mfr Part # JBMP1212

Rexel Part # 274569

UPC 63988983318

UNSPSC 39121321

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Mounting Surface

Type Mounting Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch