GE VJ1210HW Junction Box, NEMA 4X, Hinge Cover, 12" x 10" x 5", Fiberglass

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    VJ1210HW
  • Rexel Part Number:

    271445
  • UPC:

    63539401284

Junction Box, NEMA 4X, Hinge Cover, 12 Inch x 10 Inch x 5 Inch, Gray, Fiberglass

$ 108.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # VJ1210HW

Rexel Part # 271445

UPC 63539401284

UNSPSC 39121300

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 5 in

Product Height 12 in

Product Width 10 in

Size 12 x 10 x 5 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch