GE VJ1210HWPL2 Junction Box, NEMA 4X, Hinge Cover, 12" x 10" x 5", Fiberglass

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    VJ1210HWPL2
  • Rexel Part Number:

    271451
  • UPC:

    63539401296

Junction Box, NEMA 4X, Hinge Cover with Padlock Latches, 12 x 10 x 5 Inch, Gray, Fiberglass

$ 130.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # VJ1210HWPL2

Rexel Part # 271451

UPC 63539401296

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 5 in

Product Height 12 in

Product Width 10 in

Size 12 x 10 x 5 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch