GE VJ1816HWPL2 Junction Box, NEMA 4X, Hinge Cover, 18" x 16" x 10", Fiberglass

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    VJ1816HWPL2
  • Rexel Part Number:

    224878
  • UPC:

    63539401384

Junction Box, NEMA 4X, Hinge Cover, 18 Inch x 16 Inch x 10 Inch, Fiberglass

$ 259.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # VJ1816HWPL2

Rexel Part # 224878

UPC 63539401384

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 10 in

Product Height 18 in

Product Width 16 in

Size 18 x 16 x 10 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch