GE VJB1816HWPL2 Junction Box, NEMA 4X, Hinged Window, 18" x 16" x 10", Fiberglass

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    VJB1816HWPL2
  • Rexel Part Number:

    271546
  • UPC:

    63539401620

Junction Box, NEMA 4X, Hinged Window Cover with Padlock Latches, 18 x 16 x 10 Inch, Gray, Fiberglass

$ 354.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # VJB1816HWPL2

Rexel Part # 271546

UPC 63539401620

UNSPSC 39121300

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 10 in

Product Height 18 in

Product Width 16 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch