Hoffman A1066JFGQRR Junction Box, Type 4X, Hinged, 9.50" x 6" x 5.78", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1066JFGQRR
  • Rexel Part Number:

    31597
  • UPC:

    783510412401

Junction Box, Type 4X, Hinged, Solid Cover, Quick Release, Size/Dims: 9.50x6.00x5.78, Material/Finish: Fiberglass/Gray.

$ 226.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1066JFGQRR

Rexel Part # 31597

UPC 783510412401

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 6 in

Product Height 10 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch