Hoffman A1287JFGQRR Junction Box, NEMA 4X, Hinged Cover, 12" x 8" x 7", Gray, Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1287JFGQRR
  • Rexel Part Number:

    31533
  • UPC:

    783510412500

Junction Box, Type 4X, Hinged, Solid Cover, Quick Release, Size/Dims: 11.50x8.00x6.78, Material/Finish: Fiberglass/Gray.

$ 330.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1287JFGQRR

Rexel Part # 31533

UPC 783510412500

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 7 in

Product Height 12 in

Product Width 8 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch