Hoffman A14107JFGQRR Junction Box, Type 4X, Hinged, 14" x 10" x 7", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A14107JFGQRR
  • Rexel Part Number:

    31505
  • UPC:

    783510412609

Junction Box, Type 4X, Hinged, Solid Cover, Quick Release, Size/Dims: 13.50x10.00x7.28, Material/Finish: Fiberglass/Gray.

$ 406.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A14107JFGQRR

Rexel Part # 31505

UPC 783510412609

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 7 in

Product Height 14 in

Product Width 10 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch