Stahlin J1614HLL Junction Box, NEMA 4X, Hinge Covers, 16" x 14" x 6", Fiberglass

  • Mfr/Brand Name:

    Stahlin
  • Mfr Number:

    J1614HLL
  • Rexel Part Number:

    537907
  • UPC:

    78592810935

Junction Box, NEMA 4X, Hinge Cover With Latches, 16 Inch x 14 Inch x 6 Inch, Gray, Fiberglass

$ 182.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Stahlin

Mfr Part # J1614HLL

Rexel Part # 537907

UPC 78592810935

UNSPSC 39121303

Color Gray

IP/NEMA Rating 4X

Material Fiberglass

Mounting Surface

Product Depth 6 in

Product Height 16 in

Product Width 14 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch