Bizline 4X4X6-JCT-BOX-W/CVR Junction Box, Screw Cover, 4" x 4" x 6", Material: PVC

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    4X4X6-JCT-BOX-W/CVR
  • Rexel Part Number:

    28614
  • UPC:

PVC Junction Box, Screw Cover, 4 Inch x 4 Inch x 6 Inch, Color: Gray, Material: PVC

$ 1,701.72 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 4X4X6-JCT-BOX-W/CVR

Rexel Part # 28614

UPC

UNSPSC 39131708

Color Gray

IP/NEMA Rating 4X

Material PVC

Mounting Surface

Product Depth 6 in

Product Height 4 in

Product Width 4 in

Size 4 x 4 x 6 in

Type PVC Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch