Bizline 5X5X2-JCT-BOX-W/CVR Junction Box, Screw Cover, 5" x 5" x 2", Material: PVC

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    5X5X2-JCT-BOX-W/CVR
  • Rexel Part Number:

    97695
  • UPC:

PVC Junction Box, Screw Cover, 5 Inch x 5 Inch x 2 Inch, Color: Gray, Material: PVC

$ 1,883.78 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 5X5X2-JCT-BOX-W/CVR

Rexel Part # 97695

UPC

UNSPSC 39131708

Color Gray

IP/NEMA Rating 4X

Material PVC

Mounting Surface

Product Depth 2 in

Product Height 5 in

Product Width 5 in

Size 5 x 5 x 2 in

Type PVC Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch