Bizline 6X6X6-JCT-BOX-W/CVR Junction Box, Screw Cover, 6" x 6" x 6", Material: PVC

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    6X6X6-JCT-BOX-W/CVR
  • Rexel Part Number:

    28843
  • UPC:

    08870001629

PVC Junction Box, Screw Cover, 6 Inch x 6 Inch x 6 Inch, Color: Gray, Material: PVC

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 6X6X6-JCT-BOX-W/CVR

Rexel Part # 28843

UPC 08870001629

UNSPSC 39131708

Color Gray

IP/NEMA Rating 4X

Material PVC

Mounting Surface

Product Depth 6 in

Product Height 6 in

Product Width 6 in

Size 6 x 6 x 6 in

Type PVC Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch